Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB664523

MPN #: 1340GLI030

Standard Charcoal Shippers, 16"W x 16"L x 2-3/4"D, White - Pkg Qty 12

Product Description
These shippers hold fragile items securely in place and prevent slipping. They are ideal for picture frames, glassware and collectibles. The locking tabs ensure added security.

PRICE
$180.00  Sold in packages of 12 / $15.00 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 3 pkgs
180.00
Buy 4 pkgs - 15 pkgs
174.00Save $6.00 (3%)
Buy 16+ pkgs
168.00Save $12.00 (7%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width16 in
Depth2-3/4 in

Product Details

TypeStandard Shippers
MaterialCorrugated Cardboard/Polyurethane
Package Quantity12
DescriptionStandard Charcoal Shipper
ColorWhite
Manufacturers Part Number1340GLI030