Model # :WBB664526
MPN #: 1340GLI027
Anti Static Laptop Shippers W/ Front Lock Tabs, 18"W x 14"L x 4"D, White - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Ship your laptops safely. Front lock tabs provide extra security. Anti-static foam protects your stored memory.
PRICE
$107.80 Sold in packages of 4 / $26.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 18 in |
| Depth | 4 in |
Product Details
| Type | Anti-Static Foam Shippers |
| Material | Corrugated Cardboard/Polyurethane |
| Package Quantity | 4 |
| Description | Anti-Static LapTop Shipper |
| Color | White |
| Manufacturers Part Number | 1340GLI027 |