Standard 26'W Solid End Panel - White for Econoline buildings
Write a Review
|
Questions & Answers (0)
Product Description
Econoline white solid end panel fits Econoline buildings. End frame kit is not included. Let us make the right recommendation for end frames, fabric clips and conduit for your application.
PRICE
$729.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 ft |
| Height | 12 ft |
| Weight | 32 lbs |
| Material Weight | 10 |
| Canopy Material Thickness | 22 mil |
Product Details
| Assembly Required | Yes |
| Type | Solid End Panel |
| Color | White |
| For Use With | 26' W Econoline Building |
| Style | Standard |
| Country of Origin | United States |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 108314SW |
| Brand | ClearSpan |
Warranty
| Warranty | 1 yr |