Standard 30'W Solid End Panel - White for Econoline buildings
Write a Review
|
Questions & Answers (0)
Product Description
Econoline white solid end panel fits Econoline buildings. End frame kit is not included.
PRICE
$899.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 ft |
| Height | 15 ft |
| Weight | 42 lbs |
| Material Weight | 10 |
| Canopy Material Thickness | 22 mil |
Product Details
| Assembly Required | Yes |
| Type | End Panel |
| Color | White |
| For Use With | 30' W Econoline Building |
| Style | Standard |
| Country of Origin | United States |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 108315SW |
| Brand | ClearSpan |
Warranty
| Warranty | 1 yr |