Tall 20'W Zippered End Panel - White for Econoline buildings
Write a Review
|
Questions & Answers (0)
Product Description
Econoline white zippered end panel fit Econoline buildings and includes a 10'W x 12'H door with two zippers. End frame kit is not included. This Tall version allows for enough side wall fabric to sit on a 6' wall. If necessary, fabric can be cut in the field.
PRICE
$949.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6' 3" ft |
| Width | 20 ft |
| Height | 12 ft |
| Weight | 26 lbs |
| Opening (W x H) | 10' x 12' |
| Material Weight | 10 |
| Canopy Material Thickness | 22 mil |
Product Details
| Assembly Required | Yes |
| Type | End Panel |
| Color | White |
| For Use With | 20' W Econoline Building |
| Style | Tall |
| Country of Origin | United States |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 108313TWZ |
| Brand | ClearSpan |
Warranty
| Warranty | 1 yr |