FEI Standard 5-Panel Privacy Screen, 6 mil Vinyl Panels, 84"W x 68"H, White
Write a Review
|
Questions & Answers (0)
Product Description
Foldable privacy screens are lightweight and easy to position and store. Privacy screens are available with or without casters. The vinyl panels are fire-resistant and easy to clean. Available in White (6 mil), Green (6 mil) or Yellow (4 mil). 84"W x 68"H extended, 19"W x 68"H x 4"D folded.
PRICE
$569.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 84 in |
| Depth | 4 (Folded) in |
| Height | 68 in |
| Weight | 12 lbs |
| Size | Standard |
| Tubing Diameter | 3/4 in |
| Thickness | 6 mil |
Product Details
| Assembly Required | Yes |
| Number of Panels | 5 |
| Type | Privacy Screen |
| Color | White |
| Casters | No |
| Mobile or Stationary | Stationary |
| Material | Vinyl |
| Description | 5-Panel Privacy Screen |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | 65-0103W |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |