The Dynarex Arm Slings are durable yet comfortable and can be used to assist healing various arm, wrist or hand injuries. The arm slings include an adjustable sizing strap as well as a thumb loop to ensure the hand remains properly positioned. Features: Used for cast support, injuries to the arm, wrist, or hand Ideally sized to fit either arm; for both adults and youths Includes an easy-to-use, adjustable sizing strap Thumb loop helps keep hand correctly positioned Cool Mesh Arm Slings made of cool polyester mesh increasing ventilation for patient comfort
Features: Trusted by athletes; CURAD is the Official Medical Supplier for Ironman US Series Specialized design bolsters joints to alleviate discomfort for injured or weakened patellas, Osgood-Schlatter disease, and other injuries and conditions Pressure pad for targeted compression and relief for damaged kneecaps Strong support during on-field sports, workouts, and everyday activities Material: Neoprene Microban antimicrobial protection* keeps the product cleaner for longer by helping to prevent the growth of stain and odor causing bacteria on this product*This product does not protect ...
Features: Closed heel design helps keep the cast dry indamp weather Open toe for comfort and breathability, Vinyl upper resists water and easily wipes clean after exposure to the elements Two hook and loop closures over the top of the foot one above the heel for a secure fit Thick rocker sole is made of a lightweight EVA, Heel and toe pitch promotes a normal gait Medium. 10-1/2" (26.7 cm) L,4-3/4" (12.1 cm) W Shoe size: Men's 9-10, Women's 10-12
Features: Constructed with pile foam for comfort and ease of application; adjustable for a custom fit 1 medial, 1 lateral and 3 posterior aluminum stays for support Posterior stays are removable and malleable to achieve the desired level of immobilization 2 movable panels attach with a contact closure for an easy and accurate fit 1.5" (3.8 cm) wide loop-lock closures alternate laterally for even compression
Features: Allows you to pump air into the walker for desired compression Pneumatic system provides support while maintaining stability and immobilization Air is easily adjusted to achieve desired compression and fit Low profile design minimizes the difference in leg height to helps promote a normal walking gait and balance Non-skid rocker bottom sole to help reduce slipping Accommodates swelling patterns that occur throughout the rehabilitation process Fits left or right leg Material: Composite Shell W/ Foam Boot