Features:
- Support features a gel compression pad for all-day comfort and wear
- Features "EZ-ON Support Sleeve" technology for effortless application and adjustment
- Measures 18" x 1-1/2"
- Material: Neoprene
Weights & Dimensions
| Length | 21 in |
| Width | 2 in |
| Size | Universal |
Product Details
| Manufacturers Part Number | ORT17100 |
| Color | Black |
| Brand | Medline |