Features:
- Model 1430
- Standard bib apron
- Red
- 30" Wide x 33" long
- 7.5 Oz. Twill, 65 polyester / 35 cotton
- Strong, tubular braid ties
- No pocket
- One size fits all
Weights & Dimensions
| Size | 30" x 33" |
Product Details
| Type | Bib Apron |
| Package Quantity | Each |
| Description | Standard Bib Apron |
| Color | Red |
| Manufacturers Part Number | 1430RD3033 |
| Brand | Chef Designs |