- Standard Glass Door Chromatography Refrigerator
- 16 Cu. Ft. Capacity
- One swing glass door, self-closing (energy efficient, double pane vacuum insulated), right hinged, not reversible
- Microprocessor temperature controller
- Digital temperature display
- Audible and visual high and low temperature alarms
- Remote alarm contacts
- Adjustable operating temperature: 1°C to 10°C
- Three adjustable shelves (adjustable in 1/2" increments)
- Keyed door lock
- Magnetic door gasket for positive seal
- Heavy duty door handle
- Swivel casters (3-1/2")
- LED interior lights are safety shielded and switch controlled
- One GFCI protected duplex electrical outlet
- One 2" access port with spring loaded self-closing, gasketed metal cover
- Probe access port (3/8")
- Powder coated steel white interior and exterior
- High density urethane foam cabinet insulation
- Hydrocarbon, natural refrigerant (R290)
- One year parts and labor warranty, plus an additional four year compressor parts warranty
- Exterior dimensions: 25-3/4"W x 29-3/4"D x 79"H with casters; 75-1/2"H without casters
- Cycle defrost
- 115V, 60 Hz, 6 Amps, 3/8 HP
- ETL, C-ETL listed and certified to UL471 standard, hydrocarbon refrigerant safety
- Note: This unit requires two electrical outlets
American Biotech Supply Standard Chromatography Refrigerator ABT-HC-CS-16, 16 Cu. Ft.
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3,859.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25-3/4 in |
| Depth | 29-3/4 in |
| Height | 79 in |
| Weight | 282 lbs |
Product Details
| Cabinet Color Family | White |
| Lock Type | Key Lock |
| Number of Adjustable Shelves | Yes |
| Door Type | Glass |
| Temperature Control | Microprocessor |
| Defrost Type | Cycle |
| Chamber Color Family | White |
| Number of Shelves | 3 |
| Phase | 1PH |
| Manufacturers Part Number | ABT-HC-CS-16 |
| Brand | American Biotech Supply |
| Type | Chromatography Refrigerator |
| Horsepower | 3/8 HP |
| Color | White |
| Amperage | 6 A |
| Hertz | 60 Hz |
| Casters | Yes |
| Temperature Range | 1 to 10 °C |
| Style | Upright |
| Capacity | 16 ft³ |
| Number of Doors | 1 |
| Voltage | 115 V |
| Description | Standard Chromatography Refrigerator |
| Door Style | Swing Door |
| Refrigerant Type | R290 |
Warranty
| Warranty | 1 Year Parts & Labor, 4 Years Compressor Parts |
Compliance & Certifications
| Certifications | ETL, C-ETL Listed, Certified to UL471 Standard |
| ADA Compliant | No |