Features:
- Includes 6-AA batteries
- Low battery indicator
- Easy to clean keypad
- Can hold any combo of up to 250 supervisor and user codes
- Factory Install Only
Weights & Dimensions
| Width | 8-3/8 in |
| Depth | 4-3/8 in |
| Height | 2-1/8 in |
Product Details
| Lock Type | Keypad Lock |
| Type | Keyless Lock |
| Includes | 6 AA Batteries |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | ABT-KP-REF1 |
| Brand | American Biotech Supply |