Extra heavy-duty scrubbing pad attaches to a rotary machine to remove dirt, spills and scuffs. Easily scrub floors by mounting the pad onto the machine and let the powerful scrubbing pad go to work, removing heavy traffic and build-up with ease. The surface is cleaned, removed of debris and ready for recoating if needed. For use with Rotary Machine Speed of 175 to 600 RPM. Color-coded for easy job identification.
Boardwalk® Heavy-Duty Scrubbing Floor Pads, 19", Green, 5/case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$55.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Expected on or around 09/21/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 19 in |
Product Details
| Type | Scrubbing Pad |
| Package Quantity | 5 |
| Description | For Heavy Duty Scrubbing Or Light Stripping |
| Pad Shape | Round |
| Color | Green |
| Application | Scrubbing |
| Manufacturers Part Number | BWK4019GRE |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| For Use With | 1000 to 3000 RPM Floor Burnishers |
| Machine Speed | 175 - 600 rpm |
| Brand | Premiere Pads |