Safco® 5361 Standard Letter Sized Mobile Tub File with Lock - Black
Write a Review
|
Questions & Answers (0)
Product Description
Safco® Standard Letter Sized Mobile Tub File with Lock - Black
Create a new standard for organizing. Economy letter size file keeps important files close at hand. Durable steel construction with locking lid (2 keys included) slides behind unit for access to files. Top viewing design allows easy filing and retrieval of stored documents. Holds letter size hanging file folders (not included). Economy Tub File includes a convenient lower storage shelf and four swivel casters (two lock) so files roll easily to point of use. Black finish.
Create a new standard for organizing. Economy letter size file keeps important files close at hand. Durable steel construction with locking lid (2 keys included) slides behind unit for access to files. Top viewing design allows easy filing and retrieval of stored documents. Holds letter size hanging file folders (not included). Economy Tub File includes a convenient lower storage shelf and four swivel casters (two lock) so files roll easily to point of use. Black finish.
PRICE
$265.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/2 in |
| Width | 19-1/4 in |
| Height | 28 in |
| Weight Capacity | 300 lbs |
| Weight | 22 lbs |
| Wheel Diameter | 2 in |
Product Details
| Assembly Required | Yes |
| Type | Letter Size Cart with Locking Lid |
| Color | Black |
| Wheel Type | Swivel Casters, 2 with Brakes |
| Material | 12-gauge Steel |
| Manufacturers Part Number | 5361BL |
| Brand | Safco |