80/20® Flex pipe Stanchion Mount, Steel Zinc
Write a Review
|
Questions & Answers (0)
Product Description
The AF-OSM is a welded structural anchor designed to fix any structure to the ground and increase stability by utilizing a wide foot base. The foot anchor is installed on the outside of the pipe. We recommend securing the AF-OSM to the pipe using an F-A858 metal screw.
PRICE
$7.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 |
Product Details
| Manufacturers Part Number | AF-OSM |
| Type | Stanchion Mount |
| Finish Type | Zinc |
| Material | Steel |
| Brand | 80/20 Inc |