Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3219334

MPN #: 21824ES24PC

New Age Industrial Standard Mobile Modular Equipment Stand with Undershelf, 24"W x 18"D x 30"H

Product Description
Maximize Your Kitchen's Potential with the New Age Industrial 21824ES24PC Mobile 2-Tier Modular Adjustable Equipment Stand with Marine Edges. Discover the difference a truly robust, versatile, and mobile equipment stand can make in your operation. This Modular Equipment Stand is your ideal solution for optimizing space and efficiency in any commercial kitchen or food preparation area. With its compact dimensions of 24"W x 30"H x 18"D, it's perfectly sized to fit where you need it most, and move when you need it to!

Built for the toughest environments, this stand features all-welded, non-rusting aluminum construction with a Lifetime Guarantee against rust and corrosion. Each solid surface shelf supports an impressive 400 lbs., providing steadfast support for your essential countertop equipment, boasting an overall weight capacity of 800 lbs. The solid aluminum top and undershelf make cleaning a breeze, while the raised marine edge keeps spills contained and ensures your equipment stays securely in place.

This equipment stand is designed as a mobile powerhouse, featuring adjustable posts clearly marked every 2 inches along their entire length, for easy height adjustments. It's equipped with four heavy-duty 5" stem-type swivel casters, all with brakes, allowing for effortless repositioning of your equipment, creating flexible workstations or easily stashing away seasonal appliances. It ships "knocked down" (KD) for significant freight savings and assembles quickly upon arrival with the included Allen wrench. Perfectly sized to hold grinders, slicers, mixers, tenderizers, dehydrators, vacuum sealers and other equipment at an ergonomic working height, this stand helps prevent injury and boosts overall efficiency and adaptability.

Key Features/Benefits
  • Overall Dimensions: 24"W x 30"H x 18"D
  • Weight Capacity: 800 lbs. Total, 400 lbs. Per Shelf
  • Stand Type: Mobile Modular (Adjustable) Equipment Stand With Worktop and Undershelf, both with Marine Edges on All Sides
  • Number of Tiers: 2
  • Number of Casters: 4
  • Type of Casters: 5" Stem Type Swivel Casters with Brakes
  • Enhanced Mobility: Equipped with four 5" stem-type swivel casters with brakes for easy movement and secure positioning
  • Quick Assembly: Easily attach to freestanding round, tubular legs using the included allen wrench. No other tools required
  • Easy to Adjust: Legs are clearly marked every 2 inches along their entire length, serving as a guide and allowing for easy and accurate worktop shelf height adjustments to optimize space and ergonomics
  • Ships Knocked Down for freight and space savings
  • One-Year Guarantee against material defects and workmanship
  • Lifetime Guarantee against rust and corrosion
Get your New Age Industrial 21824ES24PC Mobile Modular Equipment Stand today!

See price in cart

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth18 in
Height30 in
Weight Capacity800 lbs
Weight22.4 lbs
Shelf Gauge18 ga
GaugeShelves: 18, Legs: 6 ga
Caster Size5 x 1-3/8 in

Product Details

Assembly RequiredYes
Number of Legs4
Leg StyleRound Tubular Leg
MaterialAluminum
Number of Shelves2
Manufacturers Part Number21824ES24PC
Shelf MaterialAluminum
Leg MaterialAluminum
BrandNew Age Industrial
Wheel MaterialPolyolefin
TypeModular Equipment Stand
ColorSilver/Gray
Caster TypeStem
StyleUndershelf
Leg TypeAdjustable
Shelf StyleSolid Aluminum
Number of Casters4
Top MaterialAluminum