Ideal Shield® Standard One-Line Guard Rail, Steel & HDPE Plastic, 72"L x 14-3/4"H, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Ideal Shield's Standard Guardrail is built using 4'' schedule 40 steel pipe and 2-1/2'' schedule 80 steel pipe sleeved in durable HDPE plastic. This guardrail requires no maintenance or painting and ships fully assembled which saves on installation time and costs.
PRICE
$475.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Height | 14-3/4 in |
| Rail Diameter | 4 in |
| Nominal Length | 6 ft |
| Post Diameter | 2-1/2 in |
Product Details
| Assembly Required | No |
| Type | Pipe Guard Rail |
| Color | Yellow |
| Material | Steel/HDPE Plastic |
| Manufacturers Part Number | GSGR-1-072-14.75-P |
| Mounting Style | Core In |
| Component Style | 1-Rib Rail |
| Brand | Ideal Shield |