American Biotech Supply Standard Pharmacy Refrigerator, 72 Cu. Ft. Capacity, Swing Solid Door
Write a Review
|
Questions & Answers (0)
Product Description
The PH-ABT-VS-S72S 72 Cu. Ft. Standard Solid Door Pharmacy Refrigerator is built to provide dependable, high-capacity cold storage for pharmacies, hospitals, clinics, and healthcare facilities. Designed for the secure storage of vaccines, medications, biologics, and other temperature-sensitive products, this refrigerator delivers precise temperature management between 36°F and 46°F (2°C to 8°C) using advanced microprocessor temperature control technology. Its spacious 72 cubic foot interior helps accommodate large inventories while maintaining consistent storage conditions. Engineered for durability and efficiency, the unit features three self-closing solid doors, twelve adjustable shelves, and bright safety-shielded LED lighting for improved organization and accessibility. A keyed door lock helps protect valuable inventory, while audible and visual temperature alarms, remote alarm contacts, and sensor error notifications provide continuous monitoring and peace of mind. The durable powder-coated steel exterior is designed for long-term performance in demanding healthcare environments. Utilizing environmentally friendly R600a hydrocarbon refrigerant and ENERGY STAR®-level efficiency, the PH-ABT-VS-S72S delivers reliable operation, reduced energy consumption, and exceptional value for pharmaceutical cold storage applications.
PRICE
$7,649.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 81 in |
| Depth | 34-3/4 in |
| Height | 81-3/4 in |
| Weight | 600 lbs |
Product Details
| Cabinet Color Family | White |
| Lock Type | Keyed Lock |
| Number of Adjustable Shelves | 12 |
| Door Type | Solid |
| Door Swing | RHD, LHD |
| Defrost Type | Cycle |
| Chamber Color Family | White |
| Number of Shelves | 15 |
| Manufacturers Part Number | PH-ABT-VS-S72S |
| Brand | American Biotech Supply |
| Type | Standard Pharmacy Refrigerator |
| Shelf Type | Wire |
| Color | White |
| Amperage | 3 A |
| Casters | Yes |
| Temperature Range | 2 to 8 °C |
| Style | Upright |
| Capacity | 72 ft³ |
| Number of Doors | 3 |
| Voltage | 110 - 120 V |
| Thermostat Type | Digital |
| Door Style | Swing Door |
| Refrigerant Type | R600a |
Warranty
| Warranty | 2 Years Parts & Labor, 5 Years Compressor yr |
Compliance & Certifications
| Certifications | ETL, C-ETL Listed, Certified to UL471 Standard |
| ADA Compliant | No |