American Biotech Supply Standard Pharmacy Upright Refrigerator, 12 Cu. Ft. Capacity, Glass Door
Write a Review
|
Questions & Answers (0)
Product Description
These standard upright refrigerators are designed in accordance with the NSF/ANSI 456 Standard for Vaccine Storage. Refrigerators protect pharmaceuticals at optimal temperatures, preventing waste and allowing for peak delivery. These glass door refrigerators utilize microprocessor controllers and feature temperature alarms, remote alarm contacts, LED interior lighting, and probe access ports.American Biotech Supply Vaccine Storage Refrigerators utilize HFC-free refrigerant for environmental health and energy efficiency.
Certified in accordance with the NSF/ANSI 456 Standard for Vaccine Storage. UL, C-UL, ETL, CETL listed (either single or dual agency listings) and certified to UL471 standard, hydrocarbon refrigerant safety. Energy Star Certified
Certified in accordance with the NSF/ANSI 456 Standard for Vaccine Storage. UL, C-UL, ETL, CETL listed (either single or dual agency listings) and certified to UL471 standard, hydrocarbon refrigerant safety. Energy Star Certified
PRICE
$4,499.00
1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Depth | 29 in |
| Height | 65-3/4 in |
| Weight | 224 lbs |
Product Details
| Cabinet Color Family | White |
| Lock Type | Keyed Lock |
| Number of Adjustable Shelves | Yes (3 Adj./ 1 Fixed) |
| Door Type | Glass |
| Door Swing | RHD |
| Power Cord | Nema 5-15 plug, Conforms to ul471 requirements |
| Chamber Color Family | White |
| Number of Shelves | 4 |
| Manufacturers Part Number | PH-ABT-NSF-S12G |
| Brand | American Biotech Supply |
| Type | Vaccine Refrigerator |
| Interior Light | LED |
| Shelf Type | Adjustable |
| Color | White |
| Casters | Yes |
| Temperature Range | 1°C to 10°C |
| Style | Upright |
| Capacity | 12 ft³ |
| Number of Doors | 1 |
| Voltage | 110-120 V |
| Description | Standard Pharmacy/Vaccine Refrigerator |
| Door Style | Swing Door |
| Refrigerant Type | R600a |
Warranty
| Warranty | 1 Year On Parts & Labor, 5 Years On Compressor |
Compliance & Certifications
| Certifications | NSF/ANSI 456, UL, C-UL, ETL, CETL Listed |
| ADA Compliant | N |