American Biotech Supply Standard Pharmacy Refrigerator, 69 Cu. Ft. Capacity, Sliding Glass Door
Write a Review
|
Questions & Answers (0)
Product Description
The PH-ABT-VS-S69G 69 Cu. Ft. Standard Sliding Glass Door Pharmacy Refrigerator is designed to provide reliable, high-capacity cold storage for pharmacies, hospitals, clinics, and healthcare facilities. With a spacious 69 cubic foot interior and three self-closing sliding glass doors, this refrigerator offers excellent product visibility while maintaining secure storage conditions for vaccines, medications, biologics, and other temperature-sensitive products. Advanced microprocessor temperature controls deliver precise monitoring and consistent temperatures between 36°F and 46°F (2°C to 8°C), helping support regulatory compliance and product integrity. Built for durability and efficiency, the unit features twelve adjustable shelves that provide flexible storage organization for high-volume inventory. Bright, safety-shielded LED lighting enhances visibility, while a keyed door lock helps protect valuable content. Additional safety features include audible and visual high/low temperature alarms, remote alarm contacts, and sensor error notifications for continuous monitoring and peace of mind. Operating with environmentally friendly R600a hydrocarbon refrigerant and designed for low energy consumption, the PH-ABT-VS-S69G delivers dependable performance and long-term value for demanding pharmaceutical storage applications.
PRICE
$7,959.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 81 in |
| Depth | 31-1/2 in |
| Height | 81-3/4 in |
| Weight | 618 lbs |
Product Details
| Cabinet Color Family | White |
| Lock Type | Keyed Lock |
| Number of Adjustable Shelves | 12 |
| Door Type | Glass |
| Defrost Type | Cycle |
| Chamber Color Family | White |
| Number of Shelves | 15 |
| Manufacturers Part Number | PH-ABT-VS-S69G |
| Brand | American Biotech Supply |
| Type | Standard Pharmacy Refrigerator |
| Shelf Type | Wire |
| Color | White |
| Amperage | 3 A |
| Casters | Yes |
| Temperature Range | 2 to 8 °C |
| Style | Upright |
| Capacity | 69 ft³ |
| Number of Doors | 3 |
| Voltage | 110 - 120 V |
| Thermostat Type | Digital |
| Door Style | Sliding Door |
| Refrigerant Type | R600a |
Warranty
| Warranty | 2 Years Parts & Labor, 5 Years Compressor yr |
Compliance & Certifications
| Certifications | ETL, C-ETL Listed, Certified to UL471 Standard |
| ADA Compliant | No |