Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands Clearance
Global Industrial

Model # :WB133740

Global Industrial™ Standard Quick Coupling, Industrial Interchange, 3/8" FNPT

Product Description
✓ Non-scratch, anti- static, silicone free construction.
✓ Composite construction reduces weight to assist in ergonomics.
✓ Coupling is impact resistant and more durable than metal construction.

Ensure top-notch performance of your air tools with the Global Industrial™ Standard Quick Coupling. Its lightweight design prevents user fatigue and is easier to grip and disconnect after use. Operators can simply follow the arrows on the coupling and move the collar back to release pressure and forward to release the plug safely. The composite body is durable and able to withstand harsh working conditions, making it ideal for use in Industrial manufacturing as well as automotive assembly lines, body shops, electronics, and more. 1-Year Limited Warranty.

  • 3/8" FNPT connection.
  • CLEARANCE PRICE
    $16.50

    was $20.75
    Save $4.25 (20%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length2.64 in
    Width1.25 in
    Height1.25 in
    Weight0.1 lbs
    Nominal Flow Diameter3/8 in

    Product Details

    InterchangeIndustrial
    TypeStandard Quick Coupling
    CFM31 CFM
    ColorGray
    Connection Configuration3/8 Female NPT
    MaterialPolyamide Composite
    Package Quantity1
    Max Operating PSI232 psi
    Manufacturers Part Number133740
    BrandGlobal Industrial