- B-rate 1/2" solid A36 steel door, sledgehammer & pry bar resistant
- Auto door detent
- Thick 1" in diameter, chromed live locking bolts
- Spring-loaded re-locker
- Formed, full Welded 1/4" body
- UL approved lock
- Scratch resistant, hammer-tone gloss finish
Cennox Standard Security Safe B1310-FK1 10-1/2"W x 14"D x 13"H Electronic Lock 0.96 Cu. Ft. Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$779.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/2 in |
| Depth | 14 in |
| Height | 13 in |
| Inside Width | 10 in |
| Inside Depth | 11-3/10 in |
| Inside Height | 12-1/2 in |
| Weight | 86 lbs |
Product Details
| Lock Type | Electronic Keypad Lock |
| Type | Safe |
| Color | Black |
| Door Type | Manual |
| Series | Standard Safe |
| Handle Type | T-Handle |
| Capacity | 0.96 ft³ |
| Number of Doors | 1 |
| Material | Metal |
| Number of Compartments | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | B1310-FK1 |
| Brand | FireKing |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Fire Rating | Non-Fire Rated |
| Certifications | UL Approved Lock |