Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB2336802

MPN #: AX13200

Barska AX13200 In-Ground Floor Safe w/ Slot - 13-1/4"W x 14-3/4"D x 12-1/4"H, 0.89 Cubic Ft.

Product Description
The 0.89 Cubic Ft. Floor Safe by Barska offers a discreet way of storing valuables and important belongings. This solid steel Floor Safe is installed by creating a hole in the foundation, inserting the safe, and then filling the remaining space with cement. Once installed, the Barska Underground Floor Safe sits level with the surrounding surface, allowing it to be covered by other items such as a rug. A drop-slot allows the user to quickly deposit important items into the safe without needing to open it. The 0.89 cubic feet of storage space provides enough room to secure important items such as money, jewelry, compact electronics, important documents, and much more.

Features:

  • Solid Steel Construction
  • Protective Floor Mat
  • Integrated Drop-Slot
  • 0.89 Cubic Feet of Storage Space
  • Combination Lock
  • Solid Steel Lid
  • 3 Point Dead Bolt Locking System
  • Outer Dimensions (LxWxH): 13.25in x 14.75in x 12.25in
  • Inner Dimensions (LxWxH): 12.75in x 14.25in x 8.5n
  • Weight: 87.35 lbs.
PRICE
$759.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-1/4 in
Depth14-3/4 in
Height12-1/4 in
Inside Width14-1/4 in
Inside Depth12-3/4 in
Inside Height8-1/2 in
Weight87.4 lbs

Product Details

Assembly RequiredNo
Lock TypeCombination Lock
Number of Adjustable ShelvesNo
Door TypeManual
MaterialSteel
Manufacturers Part NumberAX13200
Key Code Memory0
BrandBarska
Battery TypeAA
TypeSafe
Secondary AccessKey Lock
Package IncludesMounting Bolts, Keys
ColorBlack
Number of Batteries4
Capacity0.89 ft³
Number of Doors1
Fingerprint Memory0
Package Quantity1
Number of Compartments1
Batteries4AA

Warranty

Warranty1 yr

Compliance & Certifications

Fire RatingNon-Fire Rated