Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mesa Safe

Model # :WB493385

MPN #: MH101E-BLK

Mesa Safe Hotel & Residential Electronic Security MH101E Keyed Differently, 15"W x 10"D x 7"H, Black

Product Description
MESA's MH Series Residential & Hotel Safes are specially designed for personal in room use. It's compact and user friendly, making it an excellent choice for hotels, universities, hospitals and homeowners. Users can relax knowing that their laptop, jewelry, firearms and other valuables are secure using our hotel safes. MESA offers two different hotel safe models including MH101E & MHRC916E.

Features
  • Battery operated electronic lock
  • Standard hotel function lock: enter any code to lock the safe then re-enter that code to unlock the safe. Once the safe is unlocked that code will be erased.
  • Standard function is available.
  • Electronic override can be set by user
  • Mechanical override keys used to bypass the electronic lock if the batteries expire (check battery warning)
  • Anchor holes provided to secure your safe to the wall or floor
  • Two-3/4" diameter solid steel locking bolts
  • Pry resistant recessed door for anti-theft protection
  • Concealed hinges prevents door removal and ensures a lifetime of smooth operation
  • The keypad will go into a lockout penalty if combinations are entered incorrectly


PRICE
$239.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth10 in
Height7 in
Inside Width14-7/8 in
Inside Depth7-1/4 in
Inside Height6-7/8 in
Weight25 lbs

Product Details

Assembly RequiredNo
Lock TypeElectronic Keypad Lock
Number of Adjustable Shelves0
Door TypeRight Hinged Door
MaterialSteel
Manufacturers Part NumberMH101E-BLK
BrandMesa Safe
TypeHotel Residential Security
ColorBlack
SeriesMH
StyleElectronic Lock
Capacity0.4 ft³
Number of Doors1
Package Quantity1
Number of Compartments1
Number of Fixed Shelves0
Keyed Lock TypeKeyed Different

Warranty

Warranty1 yr

Compliance & Certifications

Fire RatingNon-Fire Rated