Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mars

Model # :WBB693912

MPN #: STD248-1EEH-OB

Mars® Standard Series 2 Air Curtain 48" Wide Door Electric Heated 208/3/60 12 KW Obsidian Black

Product Description
Features:
  • Reduces energy costs and consumption
  • Creates effective environmental separation
  • Maintains interior building temperature
  • Provides low operational costs
  • Minimizes dirt, dust, and fumes
  • Prevents flying insects from intruding
  • Offers and unobstructed view, enhancing safety
  • Durable metal construction
  • Corrosion resistant powder coated finish
  • Easy to install
  • Low maintenance


ELECTRIC HEATED AIR CURTAINS HAVE MOTOR CONTROL UNITS INCLUDED IN CURTAIN
PRICE
$2,849.00

1
1
Free Shipping Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight65 lbs
Door Width48 in
Door Height10 ft
Max Door Height10 ft

Product Details

TypeStandard
CFM2550 CFM
Horsepower1/2 HP
ColorBlack
3 Phase 460V FLA0.8 A
SeriesStandard
1 Phase 208V/230V FLA2.5 / 2.5 A
Heating OptionElectric Heated
Voltage208 V
MaterialGalvanized Steel
Phase3
Manufacturers Part NumberSTD248-1EEH-OB
Decibels66
1 Phase 115V FLA5.1 A
BrandMars

Warranty

Warranty1.5 yr