Queueway Acrylic Sign, Double Sided, "Exit", 7"Wx11"H, Black/White
Write a Review
|
Questions & Answers (0)
Product Description
Double Sided 7"W x 11"H Sign – "Exit". Inform customers, visitors and guests of line placement with these message signs. Message signs include adapters that easily fit over the top of Best Value Crowd Control Stanchions (sold separately). Black frame and sign with white lettering. Message helps control lines and heavily trafficked areas. 2 Year Limited Warranty.
PRICE
$60.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Height | 11 in |
Product Details
| Type | Sign |
| Sign Legend | Exit (Double Sided) |
| Material | Acrylic |
| Description | Acrylic Sign With Adapter |
| Color | Black |
| Manufacturers Part Number | QWAYSIGN-7" X 11"-EXIT (BOTH SIDES) |
| Accessory Type | Sign |
| Indoor/Outdoor | Indoor |
| Brand | Queueway |
Warranty
| Warranty | 2 yr |