FlexPost Standard Unit, 6'H Black Post, Ground, STD-G-6BP
Write a Review
|
Questions & Answers (0)
Product Description
Eliminates damage to parking lot surfaces, Minimizes damage to vehicles, Impact resistant with 360 degree flexibility, Takes minutes to install or replace with no special tools required, Minimizes work hours for installation and maintenance. Post Diameter 1-5/8", Post wall thickness .055"/17 gauge, Carbon Steel Torsion spring with ½" bolts. Sign mounting brackets and hardware included, Handles any Steel Regulatory Signs, Replacement parts available.
PRICE
$365.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 78 in |
| Weight | 19 lbs |
| Diameter | 1-5/8 in |
| Post Height | 6 ft |
Product Details
| Color | Black |
| Wheels | No |
| Style | Sign Post With Base |
| Mounting Location | Ground |
| Material | Black Powder Coated Steel Base, Carbon Steel Spring, Galvanized Post |
| Description | Standard FlexPost Sign Post |
| Manufacturers Part Number | STD-G-6BP |
| Brand | FlexPost |
Warranty
| Warranty | Lifetime Limited |