Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mail Boss

Model # :WBB554275

MPN #: 7121

In-Ground Steel Mounting Post 43"H Black

Product Description
The Mail Boss In-Ground Steel Mounting Post is constructed of heavy-duty 10/14-gauge galvanized steel with a durable commercial grade powder-coated finish for weather resistance. Mail Boss mailbox posts are designed with 4x4 standard mailbox post dimensions and also have pre-drilled holes for fitting securely over treated wooden 4x4 posts for deeper installations.

An additional mounting bracket/adapter plate is not needed for mounting to Mail Boss branded mailboxes while it's 4x4 bolt pattern will also connect to a variety of other mailboxes on the market. This sturdy curbside mailbox post should be installed approximately 12 in. into the ground with concrete and is engineered to support up to 250 lbs. evenly distributed.

Features:
  • Commercial grade, powder-coated finish for added durability and corrosion resistance
  • Designed for standard mailbox post installation in concrete
  • Compatible with all Mail Boss branded post-mount mailboxes
  • Does not require an additional mounting/adapter plate
  • Can also be used as a sleeve with a wooden post for deeper in-ground installations
  • Pre-drilled holes; 4x4 mailbox mounting bolt pattern
  • Engineered to support up to 250 lbs. evenly distributed
  • Includes mounting hardware & clear instructions
  • Limited Lifetime Warranty


PRICE
$96.95

1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Depth4 in
Height43 in
Weight18 lbs

Product Details

Assembly RequiredYes
TypeGround with Concrete Pour
ColorBlack
Accessory TypePost/Pedestal
StyleIn-Ground Post
Mounting LocationIn-Ground
Material10/14-Gauge Galvanized Welded Steel
Package Quantity1
Manufacturers Part Number7121
BrandMail Boss

Warranty

Warranty1 yr