Offices To Go™ - Wall Mounted Cabinet, 36"W x 15"D x 17"H Espresso
Write a Review
|
Questions & Answers (0)
Product Description
Offices to Go Superior Laminate 36"W Wall Mounted Cabinet, 36"W x 15"D x 17"H American Espresso. Superior Laminate Desking emphasizes clean, contemporary styling and superior construction.
View the Offices To Go™ collection here.
View the Offices To Go™ collection here.
PRICE
$195.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 15 in |
| Height | 17 in |
Product Details
| Assembly Required | Yes |
| Type | Cabinet |
| Frame Color Family | Brown |
| Color | Espresso |
| Series | Offices To Go |
| Top Color Family | Brown |
| Description | Storage Unit |
| Package Quantity | 1 |
| Frame Material | Laminate |
| Manufacturers Part Number | SL36WC-AEL |
| Collection | Offices To Go |
| Top Material | Laminate |
| Brand | Global Furniture Group |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | Greenguard Certified |