Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tennsco

Model # :WBB549435

MPN #: 7220-LGY

Tennsco® Standard Combination Storage Cabinet, 36"W x 24"D x 72"H, Light Gray, All-Welded

Product Description
Standard Welded Combination Cabinet, 36"W X 24"D X 72"H, Light Grey

Clean, contemporary style and durable construction makes this Tennsco steel storage cabinet perfect for office or warehouse environments. Made of durable cold rolled steel using 24 gauge steel body reinforced with a 22 gauge steel frame. Reinforced doors include 3-point locking system with die cast chrome plate locking handles for security. Locking flat bar rods include nylon guides for smooth door operation. 22 gauge steel shelves are height adjustable at 2" increments. 150 lb. shelf capacity. Combination Cabinet features one full width top shelf and 4 half shelves plus garment hanger bar for full length clothing storage. Durable powder coat finish. All Tennsco products are Proudly Made in the USA.

PRICE
$845.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
845.00
Buy 6 units - 10 units
805.00Save $40.00 (5%)
Buy 11+ units
779.00Save $66.00 (8%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height72 in
Weight148 lbs
Gauge24 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike
TypeCombination Cabinet
Shelf Capacity75 lbs
Number of Adjustable Shelves4
ColorLight Gray
StyleFull Height
Number of Shelves6
MaterialSteel
Construction TypeAll-Welded
Number of Compartments7
Package Quantity1
Manufacturers Part Number7220-LGY
Number of Fixed Shelves2
Base TypeFrame
BrandTennsco