Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tennsco

Model # :WBB549737

MPN #: 3018-SND

Tennsco® Heavy Duty Desk Height Storage Cabinet, 24 Gauge, 36"W x 18"D x 30"H, Sand

Product Description
Standard Welded Storage Cabinet, 36"W X 18"D X 30"H, Sand

Clean, contemporary style and durable construction makes this Tennsco steel storage cabinet perfect for office or warehouse environments. Made of durable cold rolled steel using 24 gauge steel body reinforced with a 22 gauge steel frame. Reinforced doors include 3-point locking system with die cast chrome plate locking handles for security. Locking flat bar rods include nylon guides for smooth door operation. 22 gauge steel shelves are height adjustable at 2" increments. 150 lb. shelf capacity. Durable powder coat finish. All Tennsco products are Proudly Made in the USA.

PRICE
$425.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
425.95
Buy 6 units - 10 units
405.95Save $20.00 (5%)
Buy 11+ units
389.95Save $36.00 (8%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height30 in
Weight58 lbs
Gauge24 ga

Product Details

Lock TypeKeyed Lock, Keyed Differently
TypeStorage Cabinet
Shelf Capacity200 lbs
Number of Adjustable Shelves1
ColorSand
Door TypeSolid
Handle TypeLever
StyleCounter Height
Number of Doors2
Number of Shelves1
MaterialSteel
Construction TypeAll-Welded
Number of Compartments2
Package Quantity1
Manufacturers Part Number3018-SND
Number of Fixed Shelves1
Base TypeFrame
BrandTennsco

Warranty

Warranty1 yr