Nexel
Model # :WBB2256997
Nexel® Chrome Wire Dunnage Rack - 24"W x 24"D x 14"H
|
Questions & Answers (0)
Product Description
Nexel® P2424C Chrome Wire Shelf Platform, 24"W x 24"D x 14"H
Platforms keep merchandise off floor and clearly visible. Ideal for stock room. 14"H platform consists of four posts, one shelf, plastic shelf clips, and adjustable floor levelers. Chrome plating process consists of electro-plated nickel-chrome resulting in a brilliant high gloss finish. Open Wire truss reinforced shelves feature front to back welded surface ribs for added strength. Open design maximizes air and light circulation and minimizes dust accumulation. Limited one year warranty in dry application and usage.
Platforms keep merchandise off floor and clearly visible. Ideal for stock room. 14"H platform consists of four posts, one shelf, plastic shelf clips, and adjustable floor levelers. Chrome plating process consists of electro-plated nickel-chrome resulting in a brilliant high gloss finish. Open Wire truss reinforced shelves feature front to back welded surface ribs for added strength. Open design maximizes air and light circulation and minimizes dust accumulation. Limited one year warranty in dry application and usage.
PRICE
$44.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Height | 14 in |
| Weight Capacity | 800 lbs |
Product Details
| Assembly Required | Yes |
| Finish | Chrome |
| Mobile or Stationary | Stationary |
| Number of Shelves | 1 |
| Material | Wire |
| Color | Silver |
| Manufacturers Part Number | P2424C |
| Brand | Nexel |