Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Starrett

Model # :WBB679240

MPN #: S248PC

Starrett 51186 S248PC Drive Pin Punch Set

Product Description
Starrett S248PC Drive Pin Punch Set

Starrett Drive Pin Punches, Set of 5 Punches (1 of Each Size) in Protective Vinyl Box

Features:
  • Knurled Grip for secure holding
  • Designed to withstand hard use
  • For machine shop and motor service work
  • Protective Vinyl Case
  • Hardened and Tempered
  • Punch diameter clearly marked on the head
  • Diameter of punches is slightly less than listed
  • Extra-long drive pin punches, measuring 8" (200mm) - The bodies are 4-1/2" (115mm) and the drive pin sections are 3-1/2" (90mm) long
PROMOTIONAL PRICE
$67.66

was $99.95
Save $32.29 (32%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Tip Size1/8, 3/16, 1/4, 5/16, 3/8 in
Size1/8, 3/16, 1/4, 5/16, 3/8

Product Details

TypePin
Number of Pieces5
MaterialSteel
Package Quantity5
DescriptionPunch Set
Manufacturers Part NumberS248PC
Tip TypePin Punch
BrandStarrett