Start Right Interior/Exterior Water Based Stain Blocking Primer/Sealer, 5-Gallon - 133432
Write a Review
|
Questions & Answers (0)
Product Description
Start Right Interior/Exterior Stain Blocking Primer/Sealer, 5-Gallon - 133432
Start Right Interior/Exterior Stain Blocking Primer/Sealer is a superior latex paint that blocks and seals stains. Great for drywall, paneling, wood, masonry, and stucco. Primes surfaces for wall coverings. New or unsealed interior drywall, non-staining wood, plaster, brick, stone, and concrete surfaces.
Start Right Interior/Exterior Stain Blocking Primer/Sealer is a superior latex paint that blocks and seals stains. Great for drywall, paneling, wood, masonry, and stucco. Primes surfaces for wall coverings. New or unsealed interior drywall, non-staining wood, plaster, brick, stone, and concrete surfaces.
PRICE
$199.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal. |
Product Details
| Type | Primer |
| Size Type | Pail |
| Finish | Flat |
| Package Quantity | 1 |
| Description | Interior/Exterior Stain Blocking Primer/Sealer |
| Features | Blocks Stains |
| Color | Primer |
| Manufacturers Part Number | 133432 |
| For Use With | Interior |
| Brand | Start Right |