Start Right Interior Drywall Primer, 5-Gallon - 134034
Write a Review
|
Questions & Answers (0)
Product Description
Start Right Interior Drywall Primer, 5-Gallon - 134034
Start Right Interior Drywall Primer is an economical choice for priming new or unsealed drywall, ceilings, non-staining wood, plaster, stone, brick, and concrete. Seals new drywall. Quick dry time. Soap and water clean-up. New or unsealed interior drywall, non-staining wood, plaster, brick, stone, and concrete surfaces.
Start Right Interior Drywall Primer is an economical choice for priming new or unsealed drywall, ceilings, non-staining wood, plaster, stone, brick, and concrete. Seals new drywall. Quick dry time. Soap and water clean-up. New or unsealed interior drywall, non-staining wood, plaster, brick, stone, and concrete surfaces.
PRICE
$149.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal. |
Product Details
| Type | Primer |
| Size Type | Pail |
| Finish | Flat |
| Package Quantity | 1 |
| Description | Interior Drywall Primer |
| Features | Quick Drying Formula |
| Color | Primer |
| Manufacturers Part Number | 134034 |
| For Use With | Interior |
| Brand | Start Right |