SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Quick Cable 6401-050D Starter/Ground MagnaLugs, 1/4", 50 Pcs

Quick Cable 6401-050D Starter/Ground MagnaLugs, 1/4", 50 Pcs

Item #: WBB1149022

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $153.95

Save $7.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 5953-050D Straight Tin Plated Copper Lugs, 2 Gauge, 50 Pcs

Quick Cable 5953-050D Straight Tin Plated Copper Lugs, 2 Gauge, 50 Pcs

Quick Cable 6406-050F Starter/Ground MagnaLugs, 3/8", 50 Pcs

Quick Cable 6406-050F Starter/Ground MagnaLugs, 3/8", 50 Pcs

Quick Cable 5953-050FL Straight Tin Plated Copper Lugs, 2 Gauge, 50 Pcs

Quick Cable 5953-050FL Straight Tin Plated Copper Lugs, 2 Gauge, 50 Pcs

Quick Cable 5955-050EV Straight Tin Plated Copper Lugs, 1/0 Gauge, 50 Pcs

Quick Cable 5955-050EV Straight Tin Plated Copper Lugs, 1/0 Gauge, 50 Pcs

Quick Cable 5955-050FV Straight Tin Plated Copper Lugs, 1/0 Gauge, 50 Pcs

Quick Cable 5955-050FV Straight Tin Plated Copper Lugs, 1/0 Gauge, 50 Pcs

Quick Cable 5953-050F Straight Tin Plated Copper Lugs, 2 Gauge, 50 Pcs

Quick Cable 5953-050F Straight Tin Plated Copper Lugs, 2 Gauge, 50 Pcs

Wiremold 25DTP-4D Two Channel Pole, 8" Removable Communications Cover W/KOs, 10'5"L

Wiremold 25DTP-4D Two Channel Pole, 8" Removable Communications Cover W/KOs, 10'5"L

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Quick Cable 6401-050D Starter/Ground MagnaLugs, 1/4", 50 Pcs

Features:
  • QuickHarnesses Three Battery Stud To Power Take Off Post
  • Exceeds SAE specifications
  • Ideal for Group 27, Group 31 batteries and similar batteries
  • Most efficient way to connect two or three paralleled batteries for delivery of maximum starting power at same voltage
  • Fine stranded copper conductor for maximum conductivity and flexibility

Product Details

  • Type MagnaLugs
  • Brand Quick Cable
  • Package Quantity 50 PCS/Bag
  • Description Starter/Ground
  • Material Tin Plated Copper
  • Manufacturers Part Number 6401-050D
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 6401-050D Starter/Ground MagnaLugs, 1/4", 50 Pcs

Quick Cable 6401-050D Starter/Ground MagnaLugs, 1/4", 50 Pcs

Item #: WBB1149022

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant