Features:
- Construction: Metal, glass, or plastic shaft
- Design Features: Suitable for Various Applications
- -1000 – 1000 mV
Weights & Dimensions
| Length | 4-11/16 in |
| Width | 1/2 in |
Product Details
| Style | Portable |
| Type | Electrode |
| ORP Range | -1000 - 1000 mV |
| Measurement Modes | ORP |
| Description | Starter Electrode |
| Manufacturers Part Number | 30038553 |
| Brand | Ohaus |
Warranty
| Warranty | 1/2 yr |