Starter pilot for 1/2 - 11/16" & 13 - 18mm cutters. For use with 11016 arbor assembly.
Hougen® Starting Pilot 1/4" Dia.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$13.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shank Diameter | 1/4 in |
| Diameter | 1/4 in |
Product Details
| Type | Starting Pilot |
| Material | 52100 Alloy Steel |
| Description | Starting Pilot |
| Manufacturers Part Number | 11032 |
| Brand | Hougen |