Hougen® Starting Pilot 5/16" Dia.
Write a Review
|
Questions & Answers (0)
Product Description
Starter pilot for 5/8 - 2-1/16" & 16 - 52mm cutters. For use with 11016 arbor assembly.
PRICE
$12.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shank Diameter | 5/16 in |
| Diameter | 5/16 in |
Product Details
| Type | Starting Pilot |
| Material | 52100 Alloy Steel |
| Description | Starting Pilot |
| Manufacturers Part Number | 11031 |
| Brand | Hougen |