Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Mi-T-M

Model # :WBB3218424

MPN #: AM1-HH04-05M

Mi-T-M® Single Stage Air Compressor w/ 196cc Honda GX200 OHV Engine, 5 Gal. Cap., Recoil Start

Product Description
The 5-gallon gasoline air compressor makes do-it-yourself projects possible. Experience dependable energy for projects at home, businesses or small properties.

Compressor Pump
  • Cast iron cylinder
  • Splash lubricated aluminum crankcase
  • Stainless-steel braided discharge hose
  • Cartridge air filter
Frame
  • Powder coated steel frame and roll cage
  • Powder coated twin tank receivers
Components
  • Regulator and two gauges for tank and outlet pressure
  • Drain and pressure relief valves
  • Quality pilot valve unloader
  • Start/stop control set at 95 to 125-PSI
Limited Warranty:
  • 3 Year Honda Engine


PRICE
$1,175.00

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 in
Width17-1/2 in
Height23-1/4 in
Weight84 lbs
Tank Size5 gal

Product Details

Oil SystemSplash Lubricated
Pump MaterialCast Iron
Max PSI90 psi
Start TypeRecoil
MaterialCast Iron/Stainless Steel
Phase1
Tank OrientationHorizontal
Manufacturers Part NumberAM1-HH04-05M
Pump TypeSingle-Stage
CFM @ 90 PSI4.8 CFM
BrandMi-T-M
TypeHand Carry
CFM4.8 CFM
Horsepower6-1/2 HP
ColorBlack
StyleTwin Tank
Fuel Tank Capacity5 gal
Air FilterYes
DescriptionSingle Stage Air Compressor
Fuel TypeGas
Engine Horsepower6-1/2 HP

Warranty

Warranty3 yr