Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flextur

Model # :WBB3233213

MPN #: 71500202

Flextur™ Stationary Nitride Welding Table with 80 Piece Fixturing Kit, 48"L x 96"W x 35"H

Product Description
This Package includes a Flextur™ Nitride Welding Table 48"L x 96"W x 35"H, with 1/2" black top supported by 3/8" x 5" struts every 16", Flextur™ Tool Board panels, a full bottom shelf, casters, and a 2,000 lbs. capacity. Surface flatness is +/- .015" over 4 square feet. All 48" Tables come equipped with heavy-duty swiveling lockable 2"W x 6"H casters. Changeover is easy and quick with movable 16mm locator pin in a 2" grid pattern. Skirting along all sides has the same hole configuration and gives the flexibility to extend your table in any direction, up to 24", with a Flextur™ Fixture Block for larger Weldments. Well suited for larger jobs, Flextur™ Welding Tables will improve accuracy and greatly reduce set up time for complicated Weldments. Inexperienced Welders can easily make an accurate setup and become productive in minutes with this Welding Table. Onboard steel Flextur™ tool board panels keep tools organized and within easy reach. Base requires assembly but all welding table tops ship assembled.

In addition, you get a Flextur™ 80-piece Fixturing Kit for Welding. Use with Flextur™ Welding Tables and tables with 16mm holes. This extensive 80 Piece Fixturing Kit has all of the clamps and accessories you'll need to be productive with your table. This extremely capable kit will have you covered no matter the task at hand. American Made in Dalton, Ohio U.S.A.

The 80-Piece Kits Includes:
  • Clamp 5/8" x 7-7/8" vertical (4)
  • Clamp 5/8" x 11 1/4" vertical (4)
  • Clamp 5/8" x 7-7/8" vertical, adjustable throat (4)
  • Clamp 5/8" x 11-1/4" vertical, adjustable throat (4)
  • Clamp 5/8" Horizontal (8)
  • Ball Lock Bolt (12)
  • Locator Pin 7/8" (12)
  • Locator Pin Flat, 1.125" (8)
  • Locator Pin 1.125" (4)
  • Straight Edge Stop 5 7/8" (4)
  • Angle Bracket 90° (4)
  • V Block 120° (4)
  • V Block 90° (4)
  • Hex Wrench (4)


PRICE
$14,999.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48
Width96 in
Height35 in
Weight1702 lbs

Product Details

TypeStationary Modular Welding Table
Surface TypeHole Grid
Package Quantity1
Manufacturers Part Number71500202
BrandFlextur

Warranty

Warranty1 yr