Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flextur

Model # :WBB3233158

MPN #: 71500004

Flextur™ Welding Table with 27 Piece Fixturing Kit, 36"L x 72"W x 35"H

Product Description
This Package includes a Flextur™ Welding Table 36"L x 72"W x 35"H, 1/2" top with 1/4" x 2" struts and a heavy powder-coated matte black base giving it a 2,000lb weight capacity. Surface flatness is +/- .015" over 4 square feet. Ideal for smaller jobs or in addition to other Flextur™ Welding Tables. Use with Flextur™ Welding Fixturing Kits and Accessories. Comes with Flextur™ industrial 14-gauge metal pegboard / tool board panels that can be used with Flextur™ accessories. Changeover is easy and quick with a 2" grid pattern of 16mm locator pin holes. Inexperienced Welders can easily make an accurate setup and become productive in minutes with this Welding Table. Onboard steel Flextur™ tool panels keep tools organized and within easy reach. Base requires some assembly, but all welding table tops ship assembled.

In addition, you get a Flextur™ 27-piece Fixturing Kit. Use with Flextur™ Welding Tables and tables with 16mm holes. This 27 Piece Fixturing Kit has just the right clamps and accessories to help you be productive on your new weld table from the start. Recommended for our 36" series Welding Tables. American Made in Dalton, Ohio U.S.A.

27 Piece Fixturing Kit Includes:
  • 5/8" Vertical Clamp (4pk)
  • 4" Tool Cradle Hook (10pk)
  • Weld Gun Holder
  • 1.0" Locator Pin (4pk)
  • 1.5" Locator Pin (4pk)
  • 2.0" Locator Pin (4pk)


PRICE
$5,699.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
Width72 in
Height35 in
Weight615 lbs

Product Details

TypeStationary Modular Welding Table
Surface TypeHole Grid
Package Quantity1
Manufacturers Part Number71500004
BrandFlextur

Warranty

Warranty1 yr