Features:
- Strong, two-piece, fibreboard construction instantly snaps into place.
- Protects documents from damage and dust
- All sizes ship and store flat to save space
- Sold in case quantities
Model # :WBB3204025
MPN #: BCF24
Weights & Dimensions
| Inside Length | 10 in |
| Inside Width | 3-1/2 in |
| Inside Height | 2 in |
Product Details
| Type | Stationary Cartons |
| Material | Fibreboard |
| Package Quantity | 200 |
| Color | White |
| Manufacturers Part Number | BCF24 |
| For Use With | Business Cards or Letterhead Stationery |