Features:
- Manufactured from .020 white chipboard
- Lightweight to save on postage
- No additional stiffeners needed
- Gusset expands to hold items up to 1" wide
- Peel and seal closure
- Pull tab tear strip for easy opening
Weights & Dimensions
| Length | 14 in |
| Width | 17 in |
| Thickness | 0.02 in |
Product Details
| Material | Chipboard |
| Package Quantity | 100 |
| Color | White |
| Closure | Peel & Seal |
| Opening | Top |
| Brand | Stayflats |