Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB40282

MPN #: RM8SS

Self Seal Stayflats® Mailers, 5-1/8"W x 5-1/8"L, White, 200/Pack

Product Description
These strong chipboard mailers protect photos and documents during shipping.

Features:
  • Manufactured from lightweight chipboard to save on freight costs
  • No additional stiffeners needed
  • Peel and seal closure
  • Pull tab tear strip for easy opening
  • The dimensions provided are the outside dimensions of the product


PRICE
$75.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
75.95
Buy 3 units - 5 units
71.95Save $4.00 (5%)
Buy 6+ units
69.95Save $6.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/8 in
Width5-1/8 in
Thickness.028 in

Product Details

Bag Number#55
MaterialChipboard
Package Quantity200
ColorWhite
ClosureSelf Seal
OpeningTop
RecyclableYes