Features:
- Manufactured from lightweight chipboard to save on freight costs
- No additional stiffeners needed
- Peel-and-seal closure
- Pull tab tear strip for easy opening
Weights & Dimensions
| Length | 21 in |
| Width | 17 in |
| Thickness | 0.028 in |
Product Details
| Bag Number | #7 |
| Material | Chipboard |
| Package Quantity | 100 |
| Color | Black |
| Closure | Peel & Seal |
| Opening | Top |
| Brand | Stayflats |
| Recyclable | Yes |