Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Federal Signal

Model # :WBB171358

MPN #: LSL-120B

Federal Signal LSL-120B Litestak; light module, 120VAC, Blue

Product Description
Federal Signal LSL-120B Litestak; light module, 120VAC, Blue - LSL-120B

Federal Signal's Litestak® status indicator is a column of signal lights that indicate the status of a process or machine. The units may include up to five Light Modules (Model LSL) available in amber, blue, clear, green and red; or four light modules plus an optional Sound Module (Models LSS or LSH) to create a dual purpose audible/visual status indicator. The Sound Module always occupies the top position of a Litestak unit. Litestak's lensing provides a 360° visual signal. Individual light modules may be set to either flash or burn steadily. The flasher is included with the 120VAC LSB model and sold separately for other voltages. Each light module consists of two impact-resistant polycarbonate lens halves that snap apart to provide easy maintenance and interchangeability of colors. Litestak units can be installed on a 3/4 pipe mount or surface mounted with the Model LSB Base. If low profile surface mounting is required, Model LSBS is available. Litestak is UL and cUL Listed, and CSA Certified for indoor use. Multiple lens colors can communicate machine shutdown, shortage of materials, supervisor attention, etc. Ideal applications for the Litestak include assembly lines, instrument panels, workcells, etc. Federal Signal's Litestak is an economical device for increasing productivity in any manufacturing environment. The LSL-120B is Blue colored. 5 Year Limited Warranty.
PRICE
$169.95

Min. purchase quantity is 2
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height3-1/4 in
Weight0.5 lbs
Diameter4 in

Product Details

Lamp Life Hours7000 hr
ColorBlue
Operating Temperature0F to 120F
Mounting LocationBase Required
Voltage120 V
Made in the USAYes
Light SourceIncandescent
Package Quantity1
Candela Peak123
Manufacturers Part NumberLSL-120B
Operating Current0.13
LED Color FamilyBlue
BrandFederal Signal