Features:
- Use to wrap meat, line trays, wrap lunchmeat or as a general wrap
- Helps keeps meat's color and freshness
- Moisture resistant so juices will not soak through
- FDA compliant
Model # :WBB3177676
Weights & Dimensions
| Length | 30" |
| Width | 8 in |
| Weight | 23 lbs |
| Basis Weight | 40 lbs |
Product Details
| Type | Steak |
| Material | Paper |
| Package Quantity | 1,000 sheets |
| Color | Black |
| Manufacturers Part Number | B3177676 |
| Brand | Global Industrial |
| Recyclable | Yes |
Compliance & Certifications
| Certifications | FDA |