Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB1645519

Global Industrial™ Waxed Paper, 60"W x 1500'L, Kraft, 1 Roll

Product Description
The waxed paper roll protects products from oil, grease and moisture.

Features:
  • 100% virgin kraft paper
  • Waxed on both sides
  • Lightweight 30# basis weight
  • Non-abrasive protection
  • Waxed Paper protects from fluids and unwanted contaminants.
  • 100% virgin kraft paper.
  • Waxed on both sides.
  • Lightweight, 30 lb. basis weight.
  • Non-abrasive protection.


PRICE
$595.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit
595.00
Buy 2 units
569.00Save $26.00 (4%)
Buy 3+ units
549.00Save $46.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1500 ft
Width60 in
Weight77 lbs
Basis Weight30 lbs

Product Details

TypeWaxed
MaterialPaper
Package Quantity1 roll
ColorBrown
Manufacturers Part NumberB1645519
BrandGlobal Industrial