Stebco 251622 Synthetic Leather Business Case On Wheels, Black
Write a Review
|
Questions & Answers (0)
Product Description
This Stebco business case on wheels is made from synthetic leather and features dual combination locks. The piano hinge to allow the flap to open wide (up to 2.5").
It features 2 organizer partitions and a organizer under the flap. Includes inline wheels and telescopic handle. The 20.5" interior width supports 2 legal size folders, and measures 16.25"H x 22"W x 8.5"D
It features 2 organizer partitions and a organizer under the flap. Includes inline wheels and telescopic handle. The 20.5" interior width supports 2 legal size folders, and measures 16.25"H x 22"W x 8.5"D
PRICE
$269.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 8-1/2 in |
| Height | 16-1/4 in |
| Weight | 13 lbs |
| Holds CPU Size | 20-1/2" |
Product Details
| Type | Computer Bag |
| Color | Black |
| Closure | Locking |
| Rolling | Yes |
| Material | Faux Leather |
| Description | Business Case On Wheels |
| Manufacturers Part Number | 251622 |
| For Device Type | Laptop |
| Carrying Method | Carrying Handle / Telescopic Handle |
| Brand | Stebco |
Warranty
| Warranty | 1 yr |