Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Heat Wagon

Model # :WBB589665

MPN #: SWK1

Heat Wagon Sure Flame Wheel Kit For S405 Heater, 16"L, Black

Product Description
Wheel kit that can be installed on fan end of heater for improved mobility on the S405 heater. This product is made in USA.

PRICE
$175.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width6 in
Height5 in
Weight7 lbs

Product Details

TypeDirect Fired Heater
MaterialSteel
ColorBlack
Manufacturers Part NumberSWK1
For Use WithS405
BrandHeat Wagon